Heavy Duty Single Door Storage Locker, 24 in W x 74 in H x 36 in D, Red
Mfr # DLCU-2436-1-B
Zoro # G922716659
product price:Â $1,313.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
24 in
Number of Doors
1
Capacity per Shelf
1,000 LBS PER SHELF
Overall Height
78 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2436-1-B
Zoro #
G922716659
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
78 in
Overall Depth
36 in
Details
Number of Doors
1
Capacity per Shelf
1,000 LBS PER SHELF
Assembled/Unassembled
Assembled
Locker Material
All Welded Steel
Color
Red
Finish
POWDER COAT
Locker Lock Type
Padlock Loop
Locker Door Type
Solid
Item
STORAGE LOCKER
Locker Handle Type
Pull Handle
Number of Shelves
3
Description
All welded steel, Heavy Duty Bulk Storage Locker with One Door and Three Compartments on 4in Base. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.