Heavy Duty Slat Top Cart, 48 in W x 24 in D x 33.5 in H, Gray

  • Mfr # S-48-DT-2-P

  • Zoro # G422718658


product price:  $659.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Height
33-1/2 in
Overall Width
24 in
Handle Type
Push
Material
Welded Steel
Load Capacity
2,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-48-DT-2-P
Zoro #
G422718658
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33-1/2 in
Overall Width
24 in
Overall Depth
48 in
Shelf Length
48
Caster Dia.
5
Height
33-1/2 in
Shelf Width
24

Details

Handle Type
Push
Item
Heavy Duty Slat Top Cart
Material
Welded Steel
Load Capacity
2,000 lbs
Color
Gray
Capacity per Shelf
1,000 lbs.
Number of Shelves
2
Caster Configuration
2 Rigid, 2 Swivel
Distance Between Shelves
21.25"
Caster Material
Phenolic
Cart Shelf Style
Flat Top, Tray Bottom
No. of Shelves
2
Caster Type
2 Rigid, 2 Swivel

Description

All welded steel, Heavy Duty Slat Top Truck. Designed for sliding dies and heavy items on and off top. Use with slings or grabs to easily transfer items. 12 gauge top. Slats measure 3in wide, 1-1/2in deep and are spaced 1-1/2in apart. Two shelves with a clearance of 22-1/4in. Floor clearance is 6-1/2”. Push handle included. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 2,000 lbs. Dimensions 48in W x 24in D x 33-1/2in H. Powder Coat finish..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.