
Heavy Duty Slat Top Cart, 48 in W x 24 in D x 33.5 in H, Putty
Mfr # S-48-DT-2-P
Zoro # G422720484
product price: $659.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Number of Shelves
2
Load Capacity
2,000 lbs
Caster Material
Phenolic
Caster Type
2 Rigid, 2 Swivel
Overall Height
33-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-48-DT-2-P
Zoro #
G422720484
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
33-1/2 in
Overall Width
24 in
Overall Depth
48 in
Height
33-1/2 in
Caster Dia.
5
Shelf Width
24
Shelf Length
48
Details
Number of Shelves
2
Load Capacity
2,000 lbs
Caster Material
Phenolic
Caster Type
2 Rigid, 2 Swivel
Color
Putty
Material
Welded Steel
Item
Heavy Duty Slat Top Cart
Handle Type
Push
Capacity per Shelf
1,000 lbs.
Cart Shelf Style
Flat Top, Tray Bottom
No. of Shelves
2
Caster Configuration
2 Rigid, 2 Swivel
Distance Between Shelves
21.25"
Description
All welded steel, Heavy Duty Slat Top Truck. Designed for sliding dies and heavy items on and off top. Use with slings or grabs to easily transfer items. 12 gauge top. Slats measure 3in wide, 1-1/2in deep and are spaced 1-1/2in apart. Two shelves with a clearance of 22-1/4in. Floor clearance is 6-1/2”. Push handle included. 2 swivel, 2 rigid 5in x 2in phenolic casters. Capacity 2,000 lbs. Dimensions 48in W x 24in D x 33-1/2in H. Powder Coat finish..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.