
Heavy Duty Solid Door Storage Cabinet, 6inLegs, 48inW x 78inH x 19inD, Adjustable Shelves, Putty
Mfr # HDSC-4872-19-4L
Zoro # G822717282
product price:Â $1,543.99
/eaKey Features
Cabinet Material
All Welded Steel
Overall Depth
19 in
Overall Width
48 in
Door Handle Type
L-Style
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4872-19-4L
Zoro #
G822717282
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Width
48 in
Overall Height
78 in
Details
Cabinet Material
All Welded Steel
Item
Cabinet
Door Handle Type
L-Style
Cabinet Finish
Powder Coat
Door Locking Points
3 Point Lock
Number of Shelves
4
Door Type
Solid
Load Capacity per Shelf
1,500 lbs
Color
Putty
Assembled/Unassembled
Assembled
Number of Doors
2
Description
All welded steel, heavy duty storage cabinet. 48in Wide x 78in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.