
Heavy Duty Storage Cabinet, 36 in W x 19 in D Additional Shelf, Light Blue
Mfr # HDSC-36-19SHELF
Zoro # G622719288
product price: $80.75
/ea
Free Shipping & Returns
Key Features
Load Capacity per Shelf
1,500 lbs
Overall Depth
19 in
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Cabinet Material
steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-36-19SHELF
Zoro #
G622719288
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Width
36 in
Details
Color
Light Blue
Load Capacity per Shelf
1,500 lbs
Item
Shelf
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Cabinet Material
steel
Description
All steel, Heavy Duty Adjustable Shelf. Fits in HDSC Series Cabinets 36in W x 19in D. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.