
Heavy Duty Storage Cabinet, 36 in W x 19 in D Additional Shelf, Red
Mfr # HDSC-36-19SHELF
Zoro # G022718645
product price: $80.75
/ea
Free Shipping & Returns
Key Features
Load Capacity per Shelf
1,500 lbs
Overall Depth
19 in
Cabinet Material
steel
Overall Width
36 in
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-36-19SHELF
Zoro #
G022718645
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Width
36 in
Details
Load Capacity per Shelf
1,500 lbs
Cabinet Material
steel
Item
Shelf
Color
Red
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Description
All steel, Heavy Duty Adjustable Shelf. Fits in HDSC Series Cabinets 36in W x 19in D. Powder Coat finish..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.