
Heavy Duty Storage Cabinet, 36 in W x 48 in H x 19 in D, Perforated Doors and Sides, Black
Mfr # HDSC-3648-19-2-PERF
Zoro # G222736869
product price:Â $906.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Door Handle Type
T-Handle
Overall Width
36 in
Overall Depth
19 in
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3648-19-2-PERF
Zoro #
G222736869
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Depth
19 in
Overall Height
48 in
Details
Door Handle Type
T-Handle
Item
Heavy Duty Storage Cabinet
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Door Type
Perforated
Load Capacity per Shelf
300 lbs
Number of Shelves
2
Color
Black
Cabinet Material
All Welded Steel
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 48in High x 19in Deep. 2 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.