
Heavy Duty Storage Cabinet, 36 in W x 48 in H x 19 in D, Perforated Doors and Sides, Putty
Mfr # HDSC-3648-19-2-PERF
Zoro # G222718223
product price:Â $906.99
/eaKey Features
Overall Width
36 in
Load Capacity per Shelf
1,500 lbs
Door Handle Type
T-Handle
Door Type
Perforated
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3648-19-2-PERF
Zoro #
G222718223
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
48 in
Overall Depth
19 in
Details
Item
Heavy Duty Storage Cabinet
Color
Putty
Load Capacity per Shelf
1,500 lbs
Door Handle Type
T-Handle
Door Type
Perforated
Cabinet Finish
Powder Coat
Number of Shelves
2
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 48in High x 19in Deep. 2 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.