
Heavy Duty Storage Cabinet, 36 in W x 48 in H x 19 in D, Red
Mfr # HDSC-3648-19-2
Zoro # G322718772
product price:Â $888.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Depth
19 in
Cabinet Finish
Powder Coat
Door Type
Solid
Door Locking Points
3 Point Lock
Door Handle Type
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3648-19-2
Zoro #
G322718772
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Width
36 in
Overall Height
48 in
Details
Cabinet Finish
Powder Coat
Door Type
Solid
Door Locking Points
3 Point Lock
Door Handle Type
L-Style
Cabinet Material
Steel
Item
Cabinet
Color
Red
Load Capacity per Shelf
1,500 lbs
Number of Shelves
2
Number of Doors
2
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 48in High x 19in Deep 2 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.