
Heavy Duty Storage Cabinet, 36 in W x 54 in H x 19 in D, 2 Shelves, Plexiglass Doors, Putty
Mfr # HDSC-3648-19-2C-PLEX
Zoro # G122718750
product price:Â $1,251.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Overall Height
54 in
Number of Shelves
2
Door Type
Plexiglass
Load Capacity per Shelf
1,500 lbs
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3648-19-2C-PLEX
Zoro #
G122718750
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
54 in
Overall Width
36 in
Overall Depth
19 in
Details
Number of Shelves
2
Door Type
Plexiglass
Load Capacity per Shelf
1,500 lbs
Cabinet Finish
Powder Coat
Door Handle Type
L-Style
Cabinet Material
All Welded Steel
Item
Heavy Duty Storage Cabinet
Assembled/Unassembled
Assembled
Color
Putty
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 54in High x 19in Deep. 2 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.