Heavy Duty Storage Cabinet, 36 in W x 54 in H x 19 in D, Plexiglass Doors, Black

  • Mfr # HDSC-3648-19-2L-PLEX

  • Zoro # G422737086


product price:  $1,190.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Height
54 in
Door Locking Points
3 Point Lock
Door Handle Type
L-Style
Number of Doors
2
Load Capacity per Shelf
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3648-19-2L-PLEX
Zoro #
G422737086
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
54 in
Overall Depth
19 in
Overall Width
36 in

Details

Door Locking Points
3 Point Lock
Door Handle Type
L-Style
Number of Doors
2
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel
Color
Black
Cabinet Finish
Powder Coat
Door Type
Plexiglass
Item
Cabinet
Assembled/Unassembled
Assembled
Number of Shelves
2

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 54in High x 19in Deep. 2 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. Black. With 6in Legs (NOTE: Legs ship loose. Hardware included)..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products