
Heavy Duty Storage Cabinet, 36 in W x 54 in H x 24 in D, Plexiglass Doors, Putty
Mfr # HDSC-3648-24-2L-PLEX
Zoro # G922717359
product price:Â $1,299.99
/eaKey Features
Door Handle Type
L-Style
Overall Width
36 in
Load Capacity per Shelf
1,500 lbs
Door Locking Points
3 Point Lock
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3648-24-2L-PLEX
Zoro #
G922717359
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
54 in
Overall Depth
24 in
Details
Door Handle Type
L-Style
Load Capacity per Shelf
1,500 lbs
Door Locking Points
3 Point Lock
Color
Putty
Door Type
Plexiglass
Assembled/Unassembled
Assembled
Cabinet Material
All Welded Steel
Number of Doors
2
Number of Shelves
2
Cabinet Finish
Powder Coat
Item
Cabinet
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 54in High x 24in Deep. 2 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.