
Heavy Duty Storage Cabinet, 36 in W x 60 in H x 19 in D, See-Thru Plexiglass Doors, Light Blue
Mfr # HDSC-3660-19-3-PLEX
Zoro # G222719497
product price:Â $1,310.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
60 in
Overall Width
36 in
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3660-19-3-PLEX
Zoro #
G222719497
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
60 in
Overall Width
36 in
Overall Depth
19 in
Details
Color
Light Blue
Item
Cabinet
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Cabinet Material
All Welded Steel
Door Type
Plexiglass
Load Capacity per Shelf
1,500 lbs
Number of Shelves
3
Number of Doors
2
Door Locking Points
3 Point Lock
Cabinet Finish
Powder Coat
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 60in High x 19in Deep. 3 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.