
Heavy Duty Storage Cabinet, 36 in W x 66 in H x 19 in D, Perforated Doors and Sides, Black
Mfr # HDSC-3660-19-3C-PERF
Zoro # G722737328
product price:Â $1,220.99
/eaKey Features
Overall Depth
19 in
Number of Doors
2
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Door Type
Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3660-19-3C-PERF
Zoro #
G722737328
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Width
36 in
Overall Height
66 in
Details
Number of Doors
2
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Door Type
Perforated
Cabinet Material
All Welded Steel
Door Handle Type
T-Handle
Color
Black
Door Locking Points
3 Point Lock
Number of Shelves
3
Item
Cabinet
Cabinet Finish
Powder Coat
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 66in High x 19in Deep. 3 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. Black. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.