
Heavy Duty Storage Cabinet, 36 in W x 66 in H x 24 in D, Perforated, Red
Mfr # HDSC-3660-24-3C-PERF
Zoro # G022719741
product price:Â $1,373.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Door Locking Points
3 Point Lock
Number of Doors
2
Overall Width
36 in
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3660-24-3C-PERF
Zoro #
G022719741
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
66 in
Overall Depth
24 in
Details
Door Locking Points
3 Point Lock
Number of Doors
2
Item
Cabinet
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Color
Red
Door Handle Type
T-Handle
Cabinet Finish
Powder Coat
Number of Shelves
3
Load Capacity per Shelf
1,500 lbs
Door Type
Perforated
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 66in High x 24in Deep. 3 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.