Heavy Duty Storage Cabinet, 36 in W x 72 in H x 19 in D, Black

  • Mfr # HDSC-3672-19-4

  • Zoro # G422736102


product price:  $1,234.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Solid
Number of Shelves
4
Assembled/Unassembled
Assembled
Door Handle Type
L-Style
Overall Depth
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3672-19-4
Zoro #
G422736102
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
19 in
Overall Height
72 in
Overall Width
36 in

Details

Door Type
Solid
Number of Shelves
4
Assembled/Unassembled
Assembled
Item
Cabinet
Color
Black
Door Handle Type
L-Style
Number of Doors
2
Cabinet Finish
Powder Coat
Cabinet Material
Steel
Door Locking Points
3 Point Lock
Load Capacity per Shelf
1,500 lbs

Description

All welded steel, heavy duty storage cabinet. 36in Wide x 72in High x 19in Deep 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. Black..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.