Heavy Duty Storage Cabinet, 36 in W x 72 in H x 19 in D, Plexiglass Doors, Black

  • Mfr # HDSC-3672-19-4-PLEX

  • Zoro # G222736876


product price:  $1,498.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Material
All Welded Steel
Overall Height
72 in
Number of Doors
2
Overall Width
36 in
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-3672-19-4-PLEX
Zoro #
G222736876
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Width
36 in
Overall Depth
19 in

Details

Cabinet Material
All Welded Steel
Color
Black
Item
Cabinet
Number of Doors
2
Number of Shelves
4
Door Locking Points
3 Point Lock
Door Handle Type
L-Style
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Door Type
Plexiglass
Cabinet Finish
Powder Coat

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 72in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. Black..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.