Heavy Duty Storage Cabinet, 36 in W x 84 in H x 19 in D, 4 Shelf, Perforated Doors and Sides, Putty

  • Mfr # HDSC-3678-19-4C-PERF

  • Zoro # G622716348


product price:  $1,475.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Perforated
Color
Putty
Load Capacity per Shelf
1,500 lbs
Overall Width
36 in
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3678-19-4C-PERF
Zoro #
G622716348
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Height
84 in
Overall Depth
19 in

Details

Door Type
Perforated
Color
Putty
Load Capacity per Shelf
1,500 lbs
Item
Heavy Duty Storage Cabinet
Number of Shelves
4
Door Handle Type
T-Handle
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet

Description

All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 84in High x 19in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.