
Heavy Duty Storage Cabinet, 36 in W x 84 in H x 19 in D, Black
Mfr # HDSC-3684-19-4
Zoro # G322737292
product price:Â $1,356.99
/eaKey Features
Overall Width
36 in
Overall Height
84 in
Overall Depth
19 in
Color
Black
Door Type
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3684-19-4
Zoro #
G322737292
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
84 in
Overall Depth
19 in
Details
Color
Black
Item
Cabinet
Door Type
Solid
Cabinet Finish
Powder Coat
Number of Doors
2
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Cabinet Material
All Welded Steel
Door Locking Points
3 Point Lock
Door Handle Type
L-Style
Number of Shelves
4
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 84in High x 19in Deep 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.