
Heavy Duty Storage Cabinet, 36 in W x 84 in H x 19 in D, Light Blue
Mfr # HDSC-3684-19-4
Zoro # G122716916
product price:Â $1,356.99
/eaKey Features
Door Handle Type
L-Style
Overall Depth
19 in
Door Locking Points
3 Point Lock
Cabinet Finish
Powder Coat
Color
Light Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3684-19-4
Zoro #
G122716916
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Height
84 in
Overall Width
36 in
Details
Door Handle Type
L-Style
Door Locking Points
3 Point Lock
Cabinet Finish
Powder Coat
Color
Light Blue
Load Capacity per Shelf
1,500 lbs
Number of Doors
2
Cabinet Material
All Welded Steel
Door Type
Solid
Assembled/Unassembled
Assembled
Item
Cabinet
Number of Shelves
4
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 84in High x 19in Deep 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.