
Heavy Duty Storage Cabinet, 36 in W x 84 in H x 19 in D, Perforated Doors, Black
Mfr # HDSC-3684-19-4-PERF
Zoro # G222737385
product price:Â $1,412.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
84 in
Door Type
Perforated
Cabinet Finish
Powder Coat
Number of Doors
2
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3684-19-4-PERF
Zoro #
G222737385
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
84 in
Overall Depth
19 in
Overall Width
36 in
Details
Item
Cabinet
Door Type
Perforated
Cabinet Finish
Powder Coat
Number of Doors
2
Assembled/Unassembled
Assembled
Door Handle Type
T-Handle
Color
Black
Number of Shelves
4
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs
Door Locking Points
3 Point Lock
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 84in High x 19in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.