Heavy Duty Storage Cabinet, 36 in W x 84 in H x 19 in D, Plexiglass Doors, 6 in Legs, Light Blue

  • Mfr # HDSC-3678-19-4L-PLEX

  • Zoro # G322716594


product price:  $1,624.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cabinet Style
Door Cabinet
Overall Depth
19 in
Load Capacity per Shelf
1,500 lbs
Color
Light Blue
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-3678-19-4L-PLEX
Zoro #
G322716594
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
19 in
Overall Height
84 in
Overall Width
36 in

Details

Cabinet Style
Door Cabinet
Load Capacity per Shelf
1,500 lbs
Color
Light Blue
Item
Heavy Duty Storage Cabinet
Assembled/Unassembled
Assembled
Door Type
Plexiglass
Number of Shelves
4
Door Handle Type
L-Style
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Duty Rating
Heavy Duty

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 84in High x 19in Deep. 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.