Heavy Duty Storage Cabinet, 36 in W x 84 in H x 24 in D, Gray

  • Mfr # HDSC-3684-24-4

  • Zoro # G022719611


product price:  $1,547.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cabinet Finish
Powder Coat
Color
Gray
Overall Depth
24 in
Cabinet Material
All welded steel
Load Capacity per Shelf
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-3684-24-4
Zoro #
G022719611
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
84 in
Overall Width
36 in

Details

Item
Cabinet
Cabinet Finish
Powder Coat
Color
Gray
Cabinet Material
All welded steel
Load Capacity per Shelf
1,500 lbs
Number of Shelves
4
Door Type
SOLID
Assembled/Unassembled
Assembled

Description

All welded steel, heavy duty storage cabinet. 36in Wide x 84in High x 24in Deep 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.