
Heavy Duty Storage Cabinet, 36 in W x 84 in H x 24 in D, Plexiglass Doors, Black
Mfr # HDSC-3684-24-4-PLEX
Zoro # G122737348
product price:Â $1,811.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Overall Depth
24 in
Cabinet Material
All Welded Steel
Door Type
Plexiglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3684-24-4-PLEX
Zoro #
G122737348
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
84 in
Overall Width
36 in
Details
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel
Item
Cabinet
Door Type
Plexiglass
Number of Shelves
4
Cabinet Finish
Powder Coat
Door Locking Points
3 Point Lock
Color
Black
Door Handle Type
L-Style
Number of Doors
2
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 84in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. Black..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.