Heavy Duty Storage Cabinet, 36 in W x 84 in H x 24 in D, Plexiglass Doors, Light Blue
- Mfr # HDSC-3684-24-4-PLEX
- Zoro # G922718400
product price:Â
$
2,307.99
/ea
Key Features
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Load Capacity per Shelf
1,500 lbs
Overall Width
36 in
Number of Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HDSC-3684-24-4-PLEX
- Zoro #
- G922718400
- UPC #
- -
- Country of Origin
- United States
- Cabinet Style
- Door Cabinet
- Duty Rating
- Heavy Duty
- Load Capacity per Shelf
- 1,500 lbs
- Number of Shelves
- 4
- Item
- Heavy Duty Storage Cabinet
- Cabinet Material
- All Welded Steel
- Door Type
- Plexiglass
- Door Handle Type
- L-Style
- Assembled/Unassembled
- Assembled
- Cabinet Finish
- Powder Coat
- Color
- Light Blue
Dimensions
- Overall Width
- 36 in
- Overall Height
- 84 in
- Overall Depth
- 24 in
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 84in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.