
Heavy Duty Storage Cabinet, 36 in W x 84 in H x 24 in D, Plexiglass Doors, Putty
Mfr # HDSC-3684-24-4-PLEX
Zoro # G822720558
product price:Â $1,811.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel
Overall Height
84 in
Door Handle Type
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3684-24-4-PLEX
Zoro #
G822720558
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
84 in
Overall Depth
24 in
Details
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel
Door Handle Type
L-Style
Number of Shelves
4
Door Locking Points
3 Point Lock
Door Type
Plexiglass
Cabinet Finish
Powder Coat
Number of Doors
2
Assembled/Unassembled
Assembled
Item
Cabinet
Color
Putty
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 36in Wide x 84in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.