
Heavy Duty Storage Cabinet, 36 in W x 90 in H x 19 in D, Perforated, 4 Adjustable Shelves, Gray
Mfr # HDSC-3684-19-4L-PERF
Zoro # G722720009
product price:Â $1,476.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Cabinet Style
Door Cabinet
Overall Height
90 in
Overall Width
36 in
Color
Gray
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3684-19-4L-PERF
Zoro #
G722720009
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
90 in
Overall Width
36 in
Overall Depth
19 in
Details
Cabinet Style
Door Cabinet
Item
Heavy Duty Storage Cabinet
Color
Gray
Cabinet Finish
Powder Coat
Number of Shelves
4
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs
Door Type
PERFORATED
Assembled/Unassembled
Assembled
Duty Rating
Heavy Duty
Door Handle Type
T-Handle
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 90in High x 19in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.