
Heavy Duty Storage Cabinet, 36in W x 90in H x 19in D, Perforated, 4 Adjustable Shelves, Light Blue
Mfr # HDSC-3684-19-4L-PERF
Zoro # G122719047
product price:Â $1,476.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Cabinet Material
All Welded Steel
Number of Shelves
4
Door Locking Points
3 Point Lock
Number of Doors
2
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3684-19-4L-PERF
Zoro #
G122719047
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
90 in
Overall Depth
19 in
Details
Cabinet Material
All Welded Steel
Number of Shelves
4
Door Locking Points
3 Point Lock
Number of Doors
2
Assembled/Unassembled
Assembled
Item
Cabinet
Color
Light Blue
Door Handle Type
T-Handle
Door Type
Perforated
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 90in High x 19in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.