
Heavy Duty Storage Cabinet, 36inWx72inHx19inD, 4 Adj. Shelves, Perforated Doors & Sides, Light Blue
Mfr # HDSC-3672-19-4-PERF
Zoro # G922717618
product price: $1,287.99
/eaKey Features
Door Type
Perforated
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Door Handle Type
T-Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-3672-19-4-PERF
Zoro #
G922717618
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Width
36 in
Overall Height
72 in
Details
Door Type
Perforated
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Door Handle Type
T-Handle
Door Locking Points
3 Point Lock
Item
Cabinet
Cabinet Material
All Welded Steel
Number of Doors
2
Color
Light Blue
Number of Shelves
4
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 36in Wide x 72in High x 19in Deep. 4 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.