Heavy Duty Storage Cabinet, 4 Plex Doors, 48 in W x 72 in H x 24 in D, Putty

  • Mfr # HDSC-4872-24-4-PLEX

  • Zoro # G122719900


product price:  $1,962.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
24 in
Overall Width
48 in
Load Capacity per Shelf
1,500 lbs
Number of Doors
2
Door Locking Points
3 Point Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4872-24-4-PLEX
Zoro #
G122719900
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
48 in
Overall Height
72 in

Details

Item
Cabinet
Load Capacity per Shelf
1,500 lbs
Number of Doors
2
Door Locking Points
3 Point Lock
Color
Putty
Cabinet Material
All Welded Steel
Number of Shelves
4
Door Type
Plexiglass
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Door Handle Type
L-Style

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 72in High x 24in Deep. 4 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.