
Heavy Duty Storage Cabinet, 4 Shelves, 36 in W x 78 in H x 19 in D, Putty
Mfr # HDSC-3678-19-4
Zoro # G622717062
product price:Â $1,295.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
36 in
Color
Putty
Number of Shelves
4
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-3678-19-4
Zoro #
G622717062
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
78 in
Overall Depth
19 in
Details
Color
Putty
Item
Heavy Duty Storage Cabinet
Number of Shelves
4
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Door Type
Solid
Load Capacity per Shelf
1,500 lbs
Door Handle Type
L-Style
Assembled/Unassembled
Assembled
Cabinet Style
Door Cabinet
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty storage cabinet. 36in Wide x 78in High x 19in Deep 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.