Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Storage Cabinet, 48 in W x 19 in D Additional Shelf, Black

  • Mfr # HDSC-48-19SHELF

  • Zoro # G422736669


product price: $98.85
/ea
Free Shipping & Returns

Key Features

Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Overall Depth
19 in
Load Capacity per Shelf
1,500 lbs/shelf
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-48-19SHELF
Zoro #
G422736669
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
19 in
Overall Width
48 in

Details

Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs/shelf
Item
Shelf
Color
Black
Cabinet Material
steel

Description

All steel, Heavy Duty Adjustable Shelf. Fits in HDSC Series Cabinets 48in W x 19in D. Powder Coat finish..

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products