Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Storage Cabinet, 48 in W x 19 in D Additional Shelf, Putty

  • Mfr # HDSC-48-19SHELF

  • Zoro # G122715957


product price: $98.85
/ea
Free Shipping & Returns

Key Features

Cabinet Finish
Powder Coat
Cabinet Material
steel
Overall Depth
19 in
Overall Width
48 in
Load Capacity per Shelf
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-48-19SHELF
Zoro #
G122715957
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
19 in
Overall Width
48 in

Details

Cabinet Finish
Powder Coat
Color
Putty
Cabinet Material
steel
Item
Shelf
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled

Description

All steel, Heavy Duty Adjustable Shelf. Fits in HDSC Series Cabinets 48in W x 19in D. Powder Coat finish..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.