
Heavy Duty Storage Cabinet, 48 in W x 24 in D x 48 in H, Light Blue
Mfr # HDSC-4848-24-2
Zoro # G322719670
product price: $1,177.99
/eaKey Features
Overall Height
48 in
Load Capacity per Shelf
1,500 lbs
Number of Shelves
2
Overall Depth
24 in
Door Handle Type
L-Style
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-4848-24-2
Zoro #
G322719670
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
48 in
Overall Depth
24 in
Overall Width
48 in
Details
Load Capacity per Shelf
1,500 lbs
Color
Light Blue
Number of Shelves
2
Door Handle Type
L-Style
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Door Type
Solid
Cabinet Finish
Powder Coat
Door Locking Points
3 Point Lock
Item
Cabinet
Number of Doors
2
Description
All welded steel, heavy duty storage cabinet. 48in Wide x 48in High x 24in Deep 2 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.