Heavy Duty Storage Cabinet, 48 in W x 24 in D x 60 in H, Perforated Doors and Sides, Gray

  • Mfr # HDSC-4860-24-3-PERF

  • Zoro # G022717990


product price:  $1,496.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity per Shelf
1,500 lbs
Overall Depth
24 in
Overall Width
48 in
Color
Gray
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4860-24-3-PERF
Zoro #
G022717990
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
48 in
Overall Height
60 in

Details

Load Capacity per Shelf
1,500 lbs
Color
Gray
Number of Shelves
3
Cabinet Material
All welded steel
Item
Cabinet
Cabinet Finish
Powder Coat
Door Type
PERFORATED
Assembled/Unassembled
Assembled

Description

All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 60in High x 24in Deep. 3 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.