
Heavy Duty Storage Cabinet, 48 in W x 24 in D x 60 in H, Perforated Doors and Sides, Putty
Mfr # HDSC-4860-24-3-PERF
Zoro # G222720493
product price:Â $1,446.99
/eaKey Features
Cabinet Finish
Powder Coat
Door Handle Type
T-Handle
Overall Depth
24 in
Assembled/Unassembled
Assembled
Cabinet Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4860-24-3-PERF
Zoro #
G222720493
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
60 in
Overall Width
48 in
Details
Cabinet Finish
Powder Coat
Door Handle Type
T-Handle
Assembled/Unassembled
Assembled
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs
Number of Shelves
3
Door Locking Points
3 Point Lock
Door Type
Perforated
Color
Putty
Number of Doors
2
Item
Cabinet
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 60in High x 24in Deep. 3 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.