Heavy Duty Storage Cabinet, 48 in W x 24 in D x 66 in H, Plexiglass Doors, Gray

  • Mfr # HDSC-4860-24-3L-PLEX

  • Zoro # G222719480


product price:  $1,765.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Door Type
Plexiglass
Load Capacity per Shelf
1,500 lbs
Color
Gray
Cabinet Material
All Welded Steel
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4860-24-3L-PLEX
Zoro #
G222719480
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
66 in
Overall Width
48 in

Details

Door Type
Plexiglass
Load Capacity per Shelf
1,500 lbs
Color
Gray
Cabinet Material
All Welded Steel
Number of Shelves
3
Cabinet Finish
Powder Coat
Item
Heavy Duty Storage Cabinet
Assembled/Unassembled
Assembled
Cabinet Style
Door Cabinet
Door Handle Type
L-Style
Duty Rating
Heavy Duty

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 66in High x 24in Deep. 3 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.