
Heavy Duty Storage Cabinet, 48 in W x 48 in H x 19 in D, 2 adjustable shelves, Gray
Mfr # HDSC-4848-19-2
Zoro # G122718729
product price:Â $1,027.99
/eaKey Features
Color
Gray
Overall Height
48 in
Overall Width
48 in
Number of Shelves
2
Door Type
SOLID
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4848-19-2
Zoro #
G122718729
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
48 in
Overall Width
48 in
Overall Depth
19 in
Details
Color
Gray
Item
Heavy Duty Storage Cabinet
Number of Shelves
2
Door Type
SOLID
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel
Cabinet Finish
Powder Coat
Assembled/Unassembled
Assembled
Cabinet Style
Door Cabinet
Door Handle Type
L-Style
Duty Rating
Heavy Duty
Description
All welded steel, heavy duty storage cabinet. 48in Wide x 48in High x 19in Deep 2 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.