Heavy Duty Storage Cabinet, 48 in W x 48 in H x 24 in D, Black

  • Mfr # HDSC-4848-24-2-PERF

  • Zoro # G022737042


product price: $1,229.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4848-24-2-PERF
Zoro #
G022737042
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
48 in
Overall Depth
24 in

Details

Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Number of Doors
2
Door Locking Points
3 Point Lock
Door Type
Perforated
Door Handle Type
T-Handle
Number of Shelves
2
Color
Black
Item
Cabinet

Description

All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 48in High x 24in Deep. 2 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. Black..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.