Heavy Duty Storage Cabinet, 48 in W x 48 in H x 24 in D, Red

  • Mfr # HDSC-4848-24-2-PERF

  • Zoro # G322714965


product price: $1,229.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Door Locking Points
3 Point Lock
Overall Width
48 in
Overall Height
48 in
Assembled/Unassembled
Assembled
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4848-24-2-PERF
Zoro #
G322714965
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
48 in
Overall Depth
24 in

Details

Door Locking Points
3 Point Lock
Item
Cabinet
Color
Red
Assembled/Unassembled
Assembled
Number of Shelves
2
Door Handle Type
T-Handle
Number of Doors
2
Door Type
Perforated
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel

Description

All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 48in High x 24in Deep. 2 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.