Heavy Duty Storage Cabinet, 48 in W x 54 in H x 19 in D, See-Thru Plexiglass Doors, Gray

  • Mfr # HDSC-4848-19-2C-PLEX

  • Zoro # G722720641


product price:  $1,417.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
19 in
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Color
Gray
Overall Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4848-19-2C-PLEX
Zoro #
G722720641
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
19 in
Overall Width
48 in
Overall Height
54 in

Details

Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Item
Cabinet
Color
Gray
Cabinet Material
All welded steel
Number of Shelves
2
Door Type
Plexiglass
Assembled/Unassembled
Assembled

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 54in High x 19in Deep. 2 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.