
Heavy Duty Storage Cabinet, 48 in W x 54 in H x 24 in D, Perforated, Black
Mfr # HDSC-4848-24-2L-PERF
Zoro # G922736992
product price:Â $1,293.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Door Handle Type
T-Handle
Overall Height
54 in
Overall Width
48 in
Color
Black
Door Type
Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4848-24-2L-PERF
Zoro #
G922736992
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
54 in
Overall Width
48 in
Overall Depth
24 in
Details
Door Handle Type
T-Handle
Color
Black
Door Type
Perforated
Door Locking Points
3 Point Lock
Load Capacity per Shelf
1,500 lbs
Number of Doors
2
Cabinet Finish
Powder Coat
Cabinet Material
All Welded Steel
Number of Shelves
2
Assembled/Unassembled
Assembled
Item
Cabinet
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 54in High x 24in Deep. 2 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock.1,500 lbs.capacity per shelf. Powder Coat finish. Black. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.