Heavy Duty Storage Cabinet, 48 in W x 54 in H x 24 in D, Perforated Doors and Sides, Red

  • Mfr # HDSC-4848-24-2C-PERF

  • Zoro # G122716923


product price:  $1,355.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
2
Door Type
Perforated
Color
Red
Overall Depth
24 in
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4848-24-2C-PERF
Zoro #
G122716923
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Height
54 in
Overall Width
48 in

Details

Number of Shelves
2
Door Type
Perforated
Color
Red
Number of Doors
2
Assembled/Unassembled
Assembled
Door Handle Type
T-Handle
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All Welded Steel
Item
Cabinet
Cabinet Finish
Powder Coat
Door Locking Points
3 Point Lock

Description

All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 54in High x 24in Deep. 2 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 5in Phenolic Casters (NOTE: Casters ship loose. Hardware included).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.