
Heavy Duty Storage Cabinet, 48 in W x 54 in H x 24 in D, Perforated, Gray
Mfr # HDSC-4848-24-2L-PERF
Zoro # G222716564
product price:Â $1,293.99
/eaKey Features
Overall Width
48 in
Overall Height
54 in
Color
Gray
Overall Depth
24 in
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4848-24-2L-PERF
Zoro #
G222716564
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Height
54 in
Overall Depth
24 in
Details
Item
Cabinet
Color
Gray
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Door Type
PERFORATED
Cabinet Material
All welded steel
Number of Shelves
2
Assembled/Unassembled
Assembled
Description
All welded steel, heavy duty storage cabinet with Perforated sides & doors. 48in Wide x 54in High x 24in Deep. 2 adjustable shelves.3 point lock. Recessed T-handle with cylin Der lock.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY. With 6in Legs (NOTE: Legs ship loose. Hardware included)..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.