
Heavy Duty Storage Cabinet, 48 in W x 60 in H x 19 in D, Putty
Mfr # HDSC-4860-19-3
Zoro # G422715800
product price:Â $1,253.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
19 in
Number of Doors
2
Cabinet Material
All Welded Steel
Door Locking Points
3 Point Lock
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-4860-19-3
Zoro #
G422715800
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
19 in
Overall Width
48 in
Overall Height
60 in
Details
Number of Doors
2
Cabinet Material
All Welded Steel
Door Locking Points
3 Point Lock
Assembled/Unassembled
Assembled
Load Capacity per Shelf
1,500 lbs
Item
Cabinet
Color
Putty
Cabinet Finish
Powder Coat
Door Type
Solid
Door Handle Type
L-Style
Number of Shelves
3
Description
All welded steel, heavy duty storage cabinet. 48in Wide x 60in High x 19in Deep 3 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.