
Heavy Duty Storage Cabinet, 48 in W x 60 in H x 19 in D, Red
Mfr # HDSC-4860-19-3
Zoro # G222718186
product price:Â $1,253.99
/eaKey Features
Number of Shelves
3
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Number of Doors
2
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDSC-4860-19-3
Zoro #
G222718186
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
48 in
Overall Depth
19 in
Overall Height
60 in
Details
Number of Shelves
3
Cabinet Finish
Powder Coat
Load Capacity per Shelf
1,500 lbs
Number of Doors
2
Assembled/Unassembled
Assembled
Color
Red
Door Type
Solid
Item
Cabinet
Door Locking Points
3 Point Lock
Cabinet Material
All Welded Steel
Door Handle Type
L-Style
Description
All welded steel, heavy duty storage cabinet. 48in Wide x 60in High x 19in Deep 3 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.