
Heavy Duty Storage Cabinet, 48 in W x 60 in H x 19 in D, with Plexiglass Doors, Light Blue
Mfr # HDSC-4860-19-3-PLEX
Zoro # G522718947
product price:Â $1,563.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity per Shelf
1,500 lbs
Overall Height
60 in
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDSC-4860-19-3-PLEX
Zoro #
G522718947
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
60 in
Overall Depth
19 in
Overall Width
48 in
Details
Load Capacity per Shelf
1,500 lbs
Color
Light Blue
Cabinet Material
All Welded Steel
Assembled/Unassembled
Assembled
Cabinet Finish
Powder Coat
Door Locking Points
3 Point Lock
Door Handle Type
L-Style
Item
Cabinet
Door Type
Plexiglass
Number of Doors
2
Number of Shelves
3
Description
All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 60in High x 19in Deep. 3 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.