Heavy Duty Storage Cabinet, 48 in W x 60 in H x 19 in D, with Plexiglass Doors, Red

  • Mfr # HDSC-4860-19-3-PLEX

  • Zoro # G222720424


product price:  $1,563.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cabinet Finish
Powder Coat
Overall Width
48 in
Door Handle Type
L-Style
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4860-19-3-PLEX
Zoro #
G222720424
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
60 in
Overall Depth
19 in

Details

Cabinet Finish
Powder Coat
Item
Cabinet
Door Handle Type
L-Style
Cabinet Material
All Welded Steel
Load Capacity per Shelf
1,500 lbs
Door Locking Points
3 Point Lock
Number of Shelves
3
Number of Doors
2
Color
Red
Door Type
Plexiglass
Assembled/Unassembled
Assembled

Description

All welded steel, heavy duty storage cabinet with See Thru Plexi-glass doors . 48in Wide x 60in High x 19in Deep. 3 adjustable shelves.3 point lock. Keyed handle. 1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products