Heavy Duty Storage Cabinet, 48 in W x 60 in H x 24 in D, 3 Adjustable Shelves, Gray

  • Mfr # HDSC-4860-24-3

  • Zoro # G022718003


product price:  $1,437.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cabinet Material
All Welded Steel
Overall Height
60 in
Color
Gray
Cabinet Finish
Powder Coat
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDSC-4860-24-3
Zoro #
G022718003
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Depth
24 in
Overall Width
48 in

Details

Cabinet Material
All Welded Steel
Color
Gray
Cabinet Finish
Powder Coat
Door Type
SOLID
Number of Shelves
3
Item
Heavy Duty Storage Cabinet
Load Capacity per Shelf
1,500 lbs
Assembled/Unassembled
Assembled
Duty Rating
Heavy Duty
Cabinet Style
Door Cabinet
Door Handle Type
L-Style

Description

All welded steel, heavy duty storage cabinet. 48in Wide x 60in High x 24in Deep 3 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.