Heavy Duty Storage Cabinet, 48 in W x 72 in H x 19 in D, Gray

  • Mfr # HDSC-4872-19-4

  • Zoro # G822719354


product price:  $1,479.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Gray
Cabinet Finish
Powder Coat
Door Type
SOLID
Overall Height
72 in
Load Capacity per Shelf
1,500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDSC-4872-19-4
Zoro #
G822719354
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
19 in
Overall Width
48 in

Details

Color
Gray
Item
Cabinet
Cabinet Finish
Powder Coat
Door Type
SOLID
Load Capacity per Shelf
1,500 lbs
Cabinet Material
All welded steel
Number of Shelves
4
Assembled/Unassembled
Assembled

Description

All welded steel, heavy duty storage cabinet. 48in Wide x 72in High x 19in Deep 4 adjustable shelves.3 point lock. Keyed handle.1,500 lbs.capacity per shelf. Powder Coat finish. GRAY..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products